NSHM-28

COMPARE

NSHM-28

Description
NSHM-28 LOCKNUT ; M140 X 2.0 THREAD 180.1MM OD 30.2MM THK

WHITTET-HIGGINS

Part # NSHM-28

BDI # 966645

Features

Thread Size: M140 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.091
Outside Diameter - Millimeter: 180.1
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws

Nominal Thickness - Inch: 1.189
Nominal Thickness - Millimeter: 30.2

Price Inventory : Available to order
Loading Price
QTY