Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
AN 28
Description
AN 28 BRG LOCKNUT ; 12TPI 7.094" OUTSIDE DIA 0.948" THK
Part # AN 28
BDI # 1418983
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.094
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
TAN128-2
Description
TAN128-2 BRG LOCKNUT ; NON-RETURNABLE 7-3/32" OD 1.197" THK
Part # TAN128-2
BDI # 1374115
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
1.197
Nominal Thickness - Millimeter:
30.404
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Super Precision | Self Locking | Bone Fibre Collar
Threads per Inch:
12
Nominal Thickness - Inch:
1.063
Nominal Thickness - Millimeter:
27