72-8MX21-2517
Description
72-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 72T
Part # 72-8MX21-2517
BDI # 22725890
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.154
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed