C133E-493
Description
C133E-493 KEYLESS LOCKING ASSEMBLY ; 4.937" X 7.087" SINGLE TAPER DESIGN
Part # C133E-493
BDI # 193181
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.441
Outside Diameter - Millimeter:
189.001
Bore - Millimeter:
125.425
Length - Millimeter:
54.991
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
2.165
C133E-500
Description
C133E-500 KEYLESS LOCKING ASSEMBLY ; 5" X 7.087" SINGLE TAPER DESIGN
Part # C133E-500
BDI # 193182
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.441
Outside Diameter - Millimeter:
189.001
Bore - Millimeter:
127
Length - Millimeter:
54.991
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
2.165
C133M-130x180
Description
C133M-130X180 KEYLESS LOCKING ASSEMBLY ; 5.118" ID X 7.087" OD
Part # C133M-130X180
BDI # 193194
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.441
Outside Diameter - Millimeter:
189.001
Bore - Millimeter:
130
Length - Millimeter:
54.991
Other Features:
9 Locking Screws | Single Taper with Flange
Length - Inch:
2.165
40T10/60-0
Description
40T10/60-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 40T10/60-0
BDI # 22719173
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
47T10/60-0
Description
47T10/60-0 TIMING PULLEY ; 10MM PIT 32MM BELT W 60 TEETH ALUMINUM
Part # 47T10/60-0
BDI # 22686888
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32