40B45
Description
40B45 ROLLER CHAIN SPROCKET ; 45T 7.450" OD 3/4" BORE 1/2" PITCH
Part # 40B45
BDI # 744764
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Rough Bore
40BS45-1-3/16
Description
40BS45-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.450" OD 1-3/16" BORE
Part # 40BS45-1-3/16
BDI # 744673
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BS45-1-3/8
Description
40BS45-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.450" OD 1-3/8" BORE
Part # 40BS45-1-3/8
BDI # 744674
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40TL45-1610
Description
40TL45-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.451" OD 1610 BUSHING
Part # 40TL45-1610
BDI # 744462
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40QD45-SDS
Description
40QD45-SDS ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T 7.45" SDS BUSHING
Part # 40QD45-SDS
BDI # 744842
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed