085B-46A
Description
085B-46A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002056
BDI # 18118560
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.594
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.594
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
CEU351
Description
CEU351 CARTRIDGE BLOCK BALL BEARING ; 3-3/16" SHAFT DIA
Part # 10426892
BDI # 577547
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.594
Length Thru Bore - Millimeter:
111.912
Length Thru Bore - Inch:
4.406
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Expansion
CEU3K43
Description
CEU3K43 CARTRIDGE BLOCK BALL BEARING ; 2-11/16" SHAFT DIA
Part # 10407448
BDI # 577355
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.594
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Expansion
CU351
Description
CU351 CARTRIDGE BLOCK BALL BEARING ; 3-3/16" SHAFT DIA
Part # 10407469
BDI # 575084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.594
Length Thru Bore - Millimeter:
111.912
Length Thru Bore - Inch:
4.406
Other Features:
Single Row | Heavy Duty | Wide Inner Race | Spring Locking | Single Set Screw | Steel Clad Seal
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion