254 KD 10 SHUB FB
Description
254 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434637
BDI # 316829
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
193.548
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Length Thru Bore - Millimeter:
76.962
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Hub Diameter - Millimeter:
115.824
Coupling Type:
Disc Coupling
254 KD 11 SHUB FB
Description
254 KD 11 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # 2434397
BDI # 316834
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
193.548
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
115.824
Coupling Type:
Disc Coupling
254 KD 10 CA
Description
254 KD 10 CA CENTER ASSEMBLY ; FOR DISC COUPLING
Part # 2360386
BDI # 316827
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Outside Diameter - Millimeter:
193.548
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
52000In-Lbs
254 KD 21 LHUB
Description
254 KD 21 LHUB DISC COUPLING HUB ; KD2 SERIES-500
Part # 2360154
BDI # 316921
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.548
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Length Thru Bore - Millimeter:
91.186
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | Solid Hub | High Torque Disc Pack
Hub Diameter - Millimeter:
135.636
Coupling Type:
Disc Coupling
254 KD 21 LHUB FB
Description
254 KD 21 LHUB FB DISC COUPLING HUB ; NON-RETURNABLE
Part # KF1117561
BDI # 316922
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
193.548
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
7.62
Length Thru Bore - Millimeter:
91.186
Other Features:
Components may or may not inter-mix among brands - Long Hub | Spacer Coupling | Heavy Duty | High Torque Disc Pack
Hub Diameter - Millimeter:
135.636
Coupling Type:
Disc Coupling