05B-75A

COMPARE

05B-75A

Description
05B-75A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001348

BDI # 18117868

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.521

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.681
Pitch Diameter - Millimeter: 191.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-75A

COMPARE

05B-2-75A

Description
05B-2-75A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001279

BDI # 18117785

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.521

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.681
Pitch Diameter - Millimeter: 191.04
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
BLM-30

COMPARE

BLM-30

Description
BLM-30 LOCKNUT ; M150 X 2.0 THREAD 195.1MM OD 32.5MM THK

WHITTET-HIGGINS

Part # BLM-30

BDI # 966460

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.681
Outside Diameter - Millimeter: 195.1
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.28
Nominal Thickness - Millimeter: 32.5

Price Inventory : Available to order
Loading Price
QTY