085B-47A

COMPARE

085B-47A

Description
085B-47A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002057

BDI # 18118561

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.752
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-47A

COMPARE

083B-47A

Description
083B-47A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001956

BDI # 18118460

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.486

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.752
Pitch Diameter - Millimeter: 190.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
CNM-30

COMPARE

CNM-30

Description
CNM-30 CLAMP NUT ; SINGLE SPLIT

WHITTET-HIGGINS

Part # CNM-30

BDI # 966749

Features

Thread Size: M150 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 7.752
Outside Diameter - Millimeter: 196.9
Other Features: One Piece Split | M12 Clamp Screw

Nominal Thickness - Inch: 0.957
Nominal Thickness - Millimeter: 24.3

Price Inventory : Available to order
Request A Price QTY