Page 1 of 4

Next

Compare
80-4B23H

COMPARE

80-4B23H

Description
80-4B23H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B23H

BDI # 590313

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.344

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.876
Pitch Diameter - Millimeter: 186.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80BS23H-1-1/4

COMPARE

80BS23H-1-1/4

Description
80BS23H-1-1/4 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-1/4

POWERDRIVE LLC

Part # 80BS23H-1-1/4

BDI # 747706

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS23H-1-15/16

COMPARE

80BS23H-1-15/16

Description
80BS23H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-15/16" BORE

POWERDRIVE LLC

Part # 80BS23H-1-15/16

BDI # 747707

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS23H-1-3/16

COMPARE

80BS23H-1-3/16

Description
80BS23H-1-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 80BS23H-1-3/16

BDI # 747708

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS23H-2

COMPARE

80BS23H-2

Description
80BS23H-2 ROLLER CHAIN SPROCKET ; 1" PITCH 23T 7.88" OD 2" BORE

POWERDRIVE LLC

Part # 80BS23H-2

BDI # 747713

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.344
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.876
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 186.54
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY