Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
AR Ready Sprocket
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50B38FH X 1-1/4
Description
50B38FH X 1-1/4 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1-1/4" BORE W/HARDENED TEETH
Part # 50B38F-1D
BDI # 17159541
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
39020
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
D10CTB38
Description
D10CTB38 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB38
BDI # 607282
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
7.569
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569489
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
H50B38F X 7/8
Description
H50B38F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 38T 7/8" BORE W/HARDENED TEETH
Part # 50B38FP
BDI # 24341427
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50B38FH X 1-1/2
Description
50B38FH X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 38T 1-1/2" BORE W/HARDENED TEETH
Part # 50B38F-1H
BDI # 17159540
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
572380
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore