50BS38-1-3/8
Description
50BS38-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 38T 7.92" OD 1 3/8" BORE
Part # 50BS38-1-3/8
BDI # 745870
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50B38
Description
50B38 ROLLER CHAIN SPROCKET ; 38T 7.920" OD 3/4" BORE 5/8" PITCH
Part # 50B38
BDI # 745993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50BS38-7/8
Description
50BS38-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 38T 7.920" OD 7/8" BORE
Part # 50BS38-7/8
BDI # 745873
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50BS38-3/4
Description
50BS38-3/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 38T 7.920" OD 3/4" BORE
Part # 50BS38-3/4
BDI # 745872
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50A38
Description
50A38 ROLLER CHAIN SPROCKET ; 38T 7.920" OD 23/32" BORE 5/8" PITCH
Part # 50A38
BDI # 745635
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore