06B-65A

COMPARE

06B-65A

Description
06B-65A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001759

BDI # 18118274

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.762

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.937
Pitch Diameter - Millimeter: 197.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY