40BTL51

COMPARE

40BTL51

Description
40BTL51 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL51

BDI # 919234

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.122
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.406
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 206.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B51

COMPARE

40B51

Description
40B51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B51

BDI # 744770

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.406
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A51

COMPARE

40A51

Description
40A51 ROLLER CHAIN SPROCKET ; 51T 8.410" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A51

BDI # 744390

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.122

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.406
Pitch Diameter - Millimeter: 206.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY