35QD70-SH

COMPARE

35QD70-SH

Description
35QD70-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 70T 8.580" SH BUSHING

POWERDRIVE LLC

Part # 35QD70-SH

BDI # 743730

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 8.358
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.575
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 212.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35B70

COMPARE

35B70

Description
35B70 ROLLER CHAIN SPROCKET ; 70T 6.660" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 35B70

BDI # 743699

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.575
Pitch Diameter - Millimeter: 212.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY