Page 1 of 5

Next

Compare
PL170X225 AS

COMPARE

PL170X225 AS

Description
PL170X225 AS POWER LOCK

TSUBAKI

Part # PL170X225

BDI # 928958

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 170
Length - Millimeter: 44
Other Features: 16 Locking Screws
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
KMT 38

COMPARE

KMT 38

Description
KMT 38 BRG LOCKNUT

SKF

Part # KMT 38

BDI # 1269199

Features

Thread Size: M190 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
UC321

COMPARE

UC321

Description
UC321 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC321

BDI # 21962309

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 56
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Length Thru Bore - Millimeter: 112
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
PL 6-1/2 AS

COMPARE

PL 6-1/2 AS

Description
PL 6-1/2 AS KEYLESS SCREW LOCK ASSY

TSUBAKI

Part # PL6H

BDI # 928926

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 225
Bore - Millimeter: 165.1
Length - Millimeter: 44
Other Features: 16 Locking Screws
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
C123E-643

COMPARE

C123E-643

Description
C123E-643 KEYLESS LOCKING ASSEMBLY ; 6.437" X 8.858" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C123E-643

BDI # 193912

Features

Component: Keyless Locking Assembly
Series: C123
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.858

Outside Diameter - Millimeter: 224.993
Bore - Millimeter: 163.525
Length - Millimeter: 64.999
Other Features: 12 Locking Screws | Single Taper | Flangeless Design
Length - Inch: 2.559

Price Inventory : Available to order
Loading Price
QTY