NSHM-36
Description
NSHM-36 LOCKNUT ; M180 X 3.0 THREAD 230.1MM OD 35.8MM THK
Part # NSHM-36
BDI # 966649
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.059
Outside Diameter - Millimeter:
230.1
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.409
Nominal Thickness - Millimeter:
35.8
BLM-36
Description
BLM-36 LOCKNUT ; M180 X 3.0 THREAD 230.1MM OD 38.5MM THK
Part # BLM-36
BDI # 966463
Features
Thread Size:
M180 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.059
Outside Diameter - Millimeter:
230.1
Other Features:
Mechanical Lock | M8 Lock Screw
Nominal Thickness - Inch:
1.516
Nominal Thickness - Millimeter:
38.5
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.059
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
9.059
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MU1934DAXW841
Description
MU1934DAXW841 CYLINDRICAL ROLLER BEARING ; POR
Part # MU1934DAXW841
BDI # 582714
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.059
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Extra Light Series
Global Part Number GPN:
450900
Number of Rows of Rollers:
Single Row