06B-2-75A
Description
06B-2-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001564
BDI # 18118042
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore
06B-3-75A
Description
06B-3-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001708
BDI # 18118208
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore
06B-75A
Description
06B-75A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001764
BDI # 18118279
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.955
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.13
Pitch Diameter - Millimeter:
227.46
Mounting Method:
Rough Bore
CF800X20
Description
CF800X20 SUCTION HOSE ; TIGERFLEX COLDFLEX 8"X20' PVC LOW TEMP
Part # CF800X20
BDI # 24454602
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.13
Outside Diameter - Millimeter:
231.902
Other Features:
24" Minimum Bend Radius | Extra Heavy Duty
Typical Use:
Irrigation Line | Material Handling | Pump Rental and Construction Dewatering | Pump Trash | Slurry Handling
Inside Diameter - Millimeter:
203.2
Color:
Black
8INX20FT ARVAC SW
Description
8INX20FT ARVAC SW HOSE ; NON-RETURNABLE 120FT/REL
Part # 20447687
BDI # 24576301
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.13
Outside Diameter - Millimeter:
231.902
Other Features:
18" Bend Radius | Rigid High-Density PVC Helix
Inside Diameter - Millimeter:
203.2
Color:
Black