085B-57A

COMPARE

085B-57A

Description
085B-57A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002067

BDI # 18118570

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.076

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.343
Pitch Diameter - Millimeter: 230.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-57A

COMPARE

083B-57A

Description
083B-57A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001966

BDI # 18118470

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.076

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.343
Pitch Diameter - Millimeter: 230.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-57A

COMPARE

081B-57A

Description
081B-57A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001861

BDI # 18118372

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.076

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.343
Pitch Diameter - Millimeter: 230.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A57

COMPARE

PHS 083-1A57

Description
PHS 083-1A57 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A57

BDI # 1284969

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.076

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.343
Pitch Diameter - Millimeter: 230.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY