40BTL57

COMPARE

40BTL57

Description
40BTL57 TAPER LOCK SPROCKET

TSUBAKI

Part # 40BTL57

BDI # 919240

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 9.077
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 9.362
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 230.556
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40B57

COMPARE

40B57

Description
40B57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B57

BDI # 744776

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.077

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.362
Pitch Diameter - Millimeter: 230.556
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A57

COMPARE

40A57

Description
40A57 ROLLER CHAIN SPROCKET ; 57T 9.360" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A57

BDI # 744396

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.077

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.362
Pitch Diameter - Millimeter: 230.556
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY