08B-3-59A
Description
08B-3-59A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002449
BDI # 18118922
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.626
Pitch Diameter - Millimeter:
238.62
Mounting Method:
Rough Bore
08B-2-59A
Description
08B-2-59A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002296
BDI # 18118755
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.394
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.626
Pitch Diameter - Millimeter:
238.62
Mounting Method:
Rough Bore