50B47
Description
50B47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 3/4" BORE 5/8" PITCH
Part # 50B47
BDI # 746002
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore
50A47
Description
50A47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 15/16" BORE 5/8" PITCH
Part # 50A47
BDI # 745644
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.693
Mounting Method:
Rough Bore