56-14P170-4040
Description
56-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 56T
Part # 56-14P170-4040
BDI # 22725117
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
56-14P85-3535
Description
56-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 56T
Part # 56-14P85-3535
BDI # 22725127
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron or Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
QD56-14M-85
Description
QD56-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 56T
Part # QD56-14M-85
BDI # 22737784
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.144
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
QD56-14M-170
Description
QD56-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI F BUSHED 56T
Part # QD56-14M-170
BDI # 22737764
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.652
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
QD56-14M-40
Description
QD56-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 56T
Part # QD56-14M-40
BDI # 22737770
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.652
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed