60A39
Description
60A39 ROLLER CHAIN SPROCKET ; 39T 9.740" OD 15/16" BORE 3/4" PITCH
Part # 60A39
BDI # 746632
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore
60B39
Description
60B39 ROLLER CHAIN SPROCKET ; 39T 9.740" OD 1" BORE 3/4" PITCH
Part # 60B39
BDI # 746949
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore