35QD80-SH
Description
35QD80-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 80T 9.770" SH BUSHING
Part # 35QD80-SH
BDI # 743732
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed
35B80
Description
35B80 ROLLER CHAIN SPROCKET ; 80T 9.770" OD 23/32" BORE 3/4" PITCH
Part # 35B80
BDI # 743701
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Rough Bore