PL7-1/2 AS

COMPARE

PL7-1/2 AS

Description
PL7-1/2 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL7H

BDI # 22380032

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 54.458
Other Features: Power-Lock
Length - Inch: 2.144

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 7-1/2IN

COMPARE

B-LOC B400 7-1/2IN

Description
B-LOC B400 7-1/2IN KEYLESS BUSHING

FENNER DRIVES

Part # T402708

BDI # 17283521

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 52
Other Features: 28 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
085B-60A

COMPARE

085B-60A

Description
085B-60A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002070

BDI # 18118573

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.823
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
C200E-750

COMPARE

C200E-750

Description
C200E-750 KEYLESS LOCKING ASSEMBLY ; 7.5" X 9.823" SELF-RELEASE

CLIMAX METAL

Part # C200E-750

BDI # 194223

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.823

Outside Diameter - Millimeter: 249.504
Bore - Millimeter: 190.5
Length - Millimeter: 51.994
Other Features: 28 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 2.047

Price Inventory : Available to order
Loading Price
QTY
081B-60A

COMPARE

081B-60A

Description
081B-60A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001864

BDI # 18118374

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.823
Pitch Diameter - Millimeter: 242.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY