NSHM-40
Description
NSHM-40 LOCKNUT ; M200 X 3.0 THREAD 249.9MM OD 38.1MM THK
Part # NSHM-40
BDI # 966651
Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.839
Outside Diameter - Millimeter:
249.9
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Nominal Thickness - Inch:
1.5
Nominal Thickness - Millimeter:
38.1
BLM-40
Description
BLM-40 LOCKNUT ; M200 X 3.0 THREAD 249.9MM OD 42MM THK
Part # BLM-40
BDI # 966465
Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.839
Outside Diameter - Millimeter:
249.9
Other Features:
Mechanical Lock | M8 Lock Screw
Nominal Thickness - Inch:
1.594
Nominal Thickness - Millimeter:
40.5