Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Precision Machined | 2.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
F-300
Description
F-300 FLANGED BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # F-300
BDI # 17058582
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Precision Machined | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
300 HUB 28X8 METRIC
Description
300 HUB 28X8 METRIC COUPLING HUB ; 1.102" BORE X 2.9" DIA SHAFT HUB
Part # M300M2808
BDI # 601372
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
32423-01-300
Description
GBC.32423-01-300 FLANGED BALL BEARING ; 0.75"X1.375"X0.437" SINGLE ROW
Part # 32423-01-300(GBC)
BDI # 426182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32704-01-300
Description
GBC.32704-01-300 FLANGED BALL BEARING ; 0.625"X1.5"X0.437" SINGLE ROW
Part # 32704-01-300(GBC)
BDI # 426185
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.656" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium