Page 1 of 8

Next

Compare
W22-8M-12 1/2 MPB

COMPARE

W22-8M-12 1/2 MPB

Description
W22-8M-12 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W228M12

BDI # 996620

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-22 1/2 MPB

COMPARE

W22-8M-22 1/2 MPB

Description
W22-8M-22 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W228M22

BDI # 994256

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-60 3/4 MPB

COMPARE

W22-8M-60 3/4 MPB

Description
W22-8M-60 3/4 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # W228M60

BDI # 994178

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-60X3/4 MPB

COMPARE

W22-8M-60X3/4 MPB

Description
W22-8M-60X3/4 MPB SPROCKET

CONTINENTAL

Part # 20182592

BDI # 413975

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-12X1/2 MPB

COMPARE

W22-8M-12X1/2 MPB

Description
W22-8M-12X1/2 MPB SPROCKET

CONTINENTAL

Part # 20182589

BDI # 413972

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY