W 61800-2RS1
Description
W 61800-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 19MM OD 5MM WD SR 2 SEALS
Part # W 61800-2RS1
BDI # 1423909
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
RLS 5
Description
RLS 5 DEEP GROOVE BALL BRG ; 15.875MM IDX39.7MM ODX11.125MM WD OPEN
Part # RLS 5
BDI # 1420703
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
263099
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7204WN SU
Description
7204WN SU ANGULAR CONTACT BALL BRG ; 20MM ID 47MM OD 14MM WD
Part # 7204WN SU
BDI # 1350358
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
20 Degree
Global Part Number GPN:
254874
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6203 RSJEM
Description
6203 RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 6203 RSJEM
BDI # 1267752
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2300
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6203 2ZNRJEM
Description
6203 2ZNRJEM DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD
Part # 6203 2ZNRJEM
BDI # 1261143
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2946
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes