Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Outside Diameter - Millimeter:
30.175
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.26
Nominal Thickness - Millimeter:
6.604
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
TCN-04-F
Description
TCN-04-F BEARING LOCKNUT ; ONE-PIECE 04 AFBMA INDUSTRY STD STEEL
Part # TCN-04-F
BDI # 801607
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Outside Diameter - Millimeter:
41.275
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Self Locking | Left Hand Thread
Threads per Inch:
32
Nominal Thickness - Inch:
0.406
Nominal Thickness - Millimeter:
10.312