Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
J
Bushing Size:
1610
Number of Grooves:
6
F-229678. ZKLFA
Description
F-229678. ZKLFA BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # F-229678. ZKLFA
BDI # 23941766
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
CN-Normal
Snap Ring:
No
Number of Bearings:
1 (Single)