6 8V 4000 U
Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING
Part # 6 8V 4000 U
BDI # 21975149
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
140CTB70
Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140CTB70
BDI # 615600
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31989
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
618/850 MA
Description
618/850 MA DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/850 MA
BDI # 1258565
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3088
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31282
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed