EE763330-90017

COMPARE

EE763330-90017

Description
EE763330-90017 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD

TIMKEN

Part # EE763330-90017

BDI # 1355540

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 41
Outside Diameter - Millimeter: 1041.4
Bore - Millimeter: 838.2

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 658892
Assembly Components: EE763330 (1) | 763410 (1)
Basic Number: EE763330
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
F234-14M55-F

COMPARE

F234-14M55-F

Description
F234-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 234T

B & B MANUFACTURING

Part # F234-14M55-F

BDI # 22732654

Features

Pitch Diameter - Inch: 41.063
Inch - Metric: Metric
Outside Diameter - Inch: 40.945
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1043
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
F234-14M20-F

COMPARE

F234-14M20-F

Description
F234-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F234-14M20-F

BDI # 26276515

Features

Pitch Diameter - Inch: 41.063
Inch - Metric: Metric
Outside Diameter - Inch: 40.945
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1043
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
EE763330-90029

COMPARE

EE763330-90029

Description
EE763330-90029 TR BEARINGS CONE ; POR NON RETURNABLE

TIMKEN

Part # EE763330-90029

BDI # 1355541

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 41
Outside Diameter - Millimeter: 1041.4
Bore - Millimeter: 838.2

Other Features: 1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 663649
Assembly Components: EE763330 (1) | 763410 (1)
Basic Number: EE763330
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY