M284249DW-90032
Description
M284249DW-90032 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Part # M284249DW-90032
BDI # 1366291
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42.5
Outside Diameter - Millimeter:
1079.5
Bore - Millimeter:
762
Other Features:
1 Double Cone | 2 Single Cup | Medium Duty | With Keyway or Slot
Global Part Number GPN:
662825
Assembly Components:
M284249DW (1) | M284210 (2) | M284210EA (1)
Basic Number:
M284249
Precision Class:
Standard
240/750YMDW33W45A
Description
240/750YMDW33W45A ; POR NON RETURNABLE
Part # 240/750YMDW33W45A
BDI # 1319110
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW509C08C3
Description
230/750YMBW509C08C3 SPHR ROLLER BEARING ; 750MM ID 1090MM OD 250MM WD
Part # 230/750YMBW509C08C3
BDI # 1318057
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP378108-90KA1
Description
NP378108-90KA1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD
Part # NP378108-90KA1
BDI # 24626044
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
42.52
Outside Diameter - Millimeter:
1080
Bore - Millimeter:
560
Bore - Inch:
22.047
Other Features:
Steel Cage
Assembly Components:
NP378108-K0C57 (2) | NP676901-K0C57 (2) | K165076-20000 (1) | PACK-CRT691758 (1)
Basic Number:
NP378108
Precision Class:
Class K
NP740729-90KA2
Description
NP740729-90KA2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 36-48 OD
Part # NP740729-90KA2
BDI # 24626193
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
42.52
Outside Diameter - Millimeter:
1080.008
Bore - Millimeter:
559.816
Bore - Inch:
22.04
Other Features:
1 Double Cone | 2 Single Cup | 1 Cup Spacer
Assembly Components:
NP740729 (1) | NP762721 (2) | K160812 (1)
Basic Number:
NP740729
Precision Class:
Standard