Page 1 of 9

Next

Compare
618/900 MA/C3

COMPARE

618/900 MA/C3

Description
618/900 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB

SKF

Part # 618/900 MA/C3

BDI # 1259290

Features

Enclosure: Open
Outer Race Width - Millimeter: 85
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 42.913

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
230/750YMBW509C08C3

COMPARE

230/750YMBW509C08C3

Description
230/750YMBW509C08C3 SPHR ROLLER BEARING ; 750MM ID 1090MM OD 250MM WD

TIMKEN

Part # 230/750YMBW509C08C3

BDI # 1318057

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NP378108-90KA1

COMPARE

NP378108-90KA1

Description
NP378108-90KA1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD

TIMKEN

Part # NP378108-90KA1

BDI # 24626044

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 42.52
Outside Diameter - Millimeter: 1080
Bore - Millimeter: 560

Bore - Inch: 22.047
Other Features: Steel Cage
Assembly Components: NP378108-K0C57 (2) | NP676901-K0C57 (2) | K165076-20000 (1) | PACK-CRT691758 (1)
Basic Number: NP378108
Precision Class: Class K

Price Inventory : Available to order
Loading Price
QTY
NP740729-90KA2

COMPARE

NP740729-90KA2

Description
NP740729-90KA2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 36-48 OD

TIMKEN

Part # NP740729-90KA2

BDI # 24626193

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 42.52
Outside Diameter - Millimeter: 1080.008
Bore - Millimeter: 559.816

Bore - Inch: 22.04
Other Features: 1 Double Cone | 2 Single Cup | 1 Cup Spacer
Assembly Components: NP740729 (1) | NP762721 (2) | K160812 (1)
Basic Number: NP740729
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
294/630 EM

COMPARE

294/630 EM

Description
294/630 EM SPHR ROLLER THRUST BRG ; 420MM LSB

SKF

Part # 294/630 EM

BDI # 1249461

Features

Height - Millimeter: 280
Bore 1 - Inch: 24.803
Bore 2 - Millimeter: 815
Height - Inch: 11.024
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 42.913
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY