294/630EM
Description
294/630EM THRUST SPHERICAL RLR BRG ASSY ; NON RETURNABLE BRASS CAGE 24 OD
Part # 294/630EM
BDI # 20054047
Features
Height - Millimeter:
280
Bore 1 - Inch:
24.803
Bore 2 - Millimeter:
815
Height - Inch:
11.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; POR
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/900 MA/C3
Description
618/900 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT +420MM LSB
Part # 618/900 MA/C3
BDI # 1259290
Features
Enclosure:
Open
Outer Race Width - Millimeter:
85
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
230/750YMBW509C08C3
Description
230/750YMBW509C08C3 SPHR ROLLER BEARING ; 750MM ID 1090MM OD 250MM WD
Part # 230/750YMBW509C08C3
BDI # 1318057
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NP378108-90KA1
Description
NP378108-90KA1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 36-48 OD
Part # NP378108-90KA1
BDI # 24626044
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
42.52
Outside Diameter - Millimeter:
1080
Bore - Millimeter:
560
Bore - Inch:
22.047
Other Features:
Steel Cage
Assembly Components:
NP378108-K0C57 (2) | NP676901-K0C57 (2) | K165076-20000 (1) | PACK-CRT691758 (1)
Basic Number:
NP378108
Precision Class:
Class K