Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
28
Other Features:
11 Locking Screws
Length - Inch:
1.102
2B42SH
Description
2B42SH V-BELT PULLEY ; 4.55" OD 2 GROOVE SH BUSHING CAST IRON
Part # 2B42SH
BDI # 741891
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
587909
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SH
Number of Grooves:
2
2MM9115WI QUX
Description
2MM9115WI QUX PRECISION BALL BEARING ; QUAD 75MM BORE ANGULAR CONTACT
Part # 2MM9115WI QUX
BDI # 22845915
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM9115WI QUX
Description
3MM9115WI QUX PRECISION BALL BEARING ; QUAD 75MM BORE ANGULAR CONTACT
Part # 3MM9115WI QUX
BDI # 22845933
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore