Page 1 of 5

Next

Compare
32A72

COMPARE

32A72

Description
32A72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A72

BDI # 618504

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 45.851
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 47.008
Other Features: Simplex Type
Global Part Number GPN: 569109
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
239/900 CA/W33VQ424

COMPARE

239/900 CA/W33VQ424

Description
239/900 CA/W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/900 CA/W33VQ424

BDI # 1248132

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32C72

COMPARE

32C72

Description
32C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32C72

BDI # 618565

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 45.851
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 47.008
Other Features: Simplex Type
Global Part Number GPN: 570643
Pitch Diameter - Millimeter: 1164.615
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
239/900 CAK/C08W507

COMPARE

239/900 CAK/C08W507

Description
239/900 CAK/C08W507 SPHERICAL ROLLER BRG

SKF

Part # 239/900 CAK/C08W507

BDI # 1248134

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/900CAMKC3W507

COMPARE

239/900CAMKC3W507

Description
239/900CAMKC3W507 SPHERICAL ROLLER BRG ; 900MM BOREX1180MM ODX206MM W 2-ROW

NSK

Part # 239/900CAMKC3W507

BDI # 21736539

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 46.457
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY