Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
488295
W 61800-2RS1/W64F
Description
W 61800-2RS1/W64F DEEP GROOVE BALL BRG ; 10MMX19MMX5MM
Part # W 61800-2RS1/W64F
BDI # 22497635
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
8MXTX100REEL
Description
8MXT X100REEL HYDRAULIC HOSE ; 70354 1/2" ID 100FT/REL
Part # 46579802
BDI # 23710013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
12.7
Color:
Black
8TH7NC 250FT/CARTON
Description
8TH7NC XCTN HYDRAULIC HOSE ; 1/2" HOSE ID 250FT/REL
Part # 44671175
BDI # 1117580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
4TH7NC 250FT/CARTON
Description
4TH7NC XCTN HYDRAULIC HOSE ; 1/4" HOSE ID 250FT/REL
Part # 44671169
BDI # 1108648
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
2 Synthetic Fiber Braid | Bend Radius 1.3 Inch | Burst Pressure 11000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
6.35
Color:
Orange