22314EMW33W800
Description
22314EMW33W800 SPHERICAL RLR BRG ; 70MM ID 150MM OD 51MM WD
Part # 22314EMW33W800
BDI # 1317259
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
P34-14MGT-85
Description
P34-14MGT-85 SYNCHRONOUS PULLEY ; 34GROVES 14MM P 85MM W
Part # 77118034
BDI # 1125639
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
93.472
Face Width - Inch:
3.68
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
31313M 90KM1
Description
31313M 90KM1 TAPERED ROLLER BEARING ASSY ; 65MM BORE 140MM OD
Part # 31313M-90KM1
BDI # 1336654
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
65
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661193
Assembly Components:
X31313M (1) | Y31313M (1)
Basic Number:
31313
Precision Class:
Standard
6018 JEM
Description
6018 JEM DEEP GROOVE BALL BRG ; 90MM ID 140MM OD 24MM WD C3 OPEN
Part # 6018 JEM
BDI # 22135609
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2256
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
DS60ATB21H
Description
DS60ATB21H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS60ATB21H
BDI # 607069
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568992
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed