32316-90KA1
Description
32316-90KA1 TAPERED ROLLER BEARING ASSY ; 80MM BORE 170MM OD
Part # 32316-90KA1
BDI # 1424466
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
80
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
661571
Assembly Components:
X32316M (1) | Y32316M (1)
Basic Number:
32316
Precision Class:
Standard
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
183.388
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
GF60CS-PBH
Description
GF60CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF60CS-PBH
BDI # 24658119
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
GF60SS-PBH
Description
GF60SS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK
Part # GF60SS-PBH
BDI # 24658126
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
Features
Pilot Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
84.074
Nominal Bolt Circle Diameter Round - Inch:
5.375
Other Features:
1/2-13 Tapped Hole | 3 Tapped Hole | Double Split
Pilot Length - Inch:
0.946
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
136.525