40B41
Description
40B41 ROLLER CHAIN SPROCKET ; 41T 6.810" OD 3/4" BORE 1/2" PITCH
Part # 40B41
BDI # 744760
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
60A27H
Description
60A27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 23/32" BORE 3/4" PITCH
Part # 60A27H
BDI # 746620
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
60TL27-2012
Description
60TL27-2012 ROLLER CHAIN SPROCKET ; 3/4" PITCH 27T 6.867" 2012 BUSHING
Part # 60TL27-2012
BDI # 747123
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60QD27-SK
Description
60QD27-SK ROLLER CHAIN SPROCKET ; 3/4" PITCH 27T 6.87" OD SK BUSHING
Part # 60QD27-SK
BDI # 747036
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Bushed
60B27H
Description
60B27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 3/4" BORE 3/4" PITCH
Part # 60B27H
BDI # 746937
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore