Page 1 of 25

Next

Compare
AK71-5/8

COMPARE

AK71-5/8

Description
AK71-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # AK71-5/8

BDI # 737685

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.95
Outside Diameter - Millimeter: 176.53
Bore - Millimeter: 15.875
Bore - Inch: 0.625

Global Part Number GPN: 587364
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
80-4B20H

COMPARE

80-4B20H

Description
80-4B20H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B20H

BDI # 590310

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
B72-9LSSQ

COMPARE

B72-9LSSQ

Description
B72-9LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B729LSSQ

BDI # 796827

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece | Double Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
6TB66-Q1

COMPARE

6TB66-Q1

Description
6TB66-Q1 V-BELT PULLEY ; 6.95" 6 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 6TB66-Q1

BDI # 746495

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.95
Outside Diameter - Millimeter: 176.53
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style

Global Part Number GPN: 588775
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q1
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
N-4-3/8

COMPARE

N-4-3/8

Description
N-4-3/8 QD BUSHING ; 4-3/8" BORE

POWERDRIVE LLC

Part # N-4-3/8

BDI # 739645

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Length Thru Bore - Millimeter: 206.375
Length Thru Bore - Inch: 8.125
Outside Diameter - Millimeter: 177.8

Bore - Millimeter: 111.125
Bore - Inch: 4.375
Other Features: Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series: N

Price Inventory : Available to order
Loading Price
QTY