W-220
Description
W-220 JOURNAL ROLLER BEARING ; 3.9370 ID 7.0866 OD 3.2500 WIDTH
Part # W-220
BDI # 25138314
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MX-W22220BLLKC3
Description
MX-W22220BLLKC3 ; POR SN SAF SPW SPAW
Part # MX-W22220BLLKC3
BDI # 1224149
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MX-W22220K/HA2320M1
Description
MX-W22220K/HA2320M1 SPHERICAL ROLLER BRG ; SN SAF SPW SPAW
Part # MX-W22220K/HA2320M1
BDI # 17148366
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22220K/HE2320M1
Description
MX-W22220K/HE2320M1 SPHERICAL ROLLER BRG ; SPW, SPAW
Part # MX-W22220K/HE2320M1
BDI # 17148367
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing