Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Rough Bore
6TB68-Q1
Description
6TB68-Q1 V-BELT PULLEY ; 7.15" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB68-Q1
BDI # 746496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588776
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
AK74-1
Description
AK74-1 V-BELT PULLEY ; 1 GROOVE 1" BORE CAST IRON SHEAVES
Part # AK74-1
BDI # 737687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
586934
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK74-1-7/16
Description
AK74-1-7/16 V-BELT PULLEY ; 1 GROOVE 1-7/16" BORE CAST IRON SHEAVES
Part # AK74-1-7/16
BDI # 737691
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
587368
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK74-15/16
Description
AK74-15/16 V-BELT PULLEY ; 1 GROOVE -15/16" BORE CAST IRON SHEAVES
Part # AK74-15/16
BDI # 737693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Outside Diameter - Millimeter:
184.15
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Global Part Number GPN:
587370
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1