Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Bore - Millimeter:
160
Length - Millimeter:
38
Other Features:
19 Locking Screws
Length - Inch:
1.496
3B80SK
Description
3B80SK V-BELT PULLEY ; 8.35" OD 3 GROOVE SK BUSHING CAST IRON
Part # 3B80SK
BDI # 742992
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588045
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
3
2B80SK
Description
2B80SK V-BELT PULLEY ; 8.35" OD 2 GROOVE SK BUSHING CAST IRON
Part # 2B80SK
BDI # 741907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587080
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2MM9128WI QUX
Description
2MM9128WI QUX PRECISION BALL BEARING ; QUAD 140MM BORE ANGULAR CONTACT
Part # 2MM9128WI QUX
BDI # 22846152
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9330WI QUM
Description
2MMC9330WI QUM PRECISION BALL BEARING ; QUAD 150MM BORE ANGULAR CONTACT
Part # 2MMC9330WI QUM
BDI # 22844421
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring