Features
Pilot Diameter - Millimeter:
222.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
7
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
4
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
177.8
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.528
Outside Diameter - Millimeter:
242
Other Features:
Face Dia 203 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
180
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
H80BTL28
Description
H80BTL28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 28T TAPERLOCK W/HT
Part # H80BTL28
BDI # 919663
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.475
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
RAPTOR ES40 FULL SPACER ELEMENT
Description
RAPTOR ES40 FULL SPCR ELEM USE #27879999 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017071
BDI # 20494219
Features
Component:
Spacer Element
Width - Millimeter:
123.952
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs
Width - Inch:
4.88