40B59

COMPARE

40B59

Description
40B59 ROLLER CHAIN SPROCKET ; 59T 9.680" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B59

BDI # 744778

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50B47

COMPARE

50B47

Description
50B47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 3/4" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50B47

BDI # 746002

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.711
Pitch Diameter - Millimeter: 237.693
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A47

COMPARE

50A47

Description
50A47 ROLLER CHAIN SPROCKET ; 47T 9.710" OD 15/16" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A47

BDI # 745644

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.358

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.711
Pitch Diameter - Millimeter: 237.693
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A59

COMPARE

40A59

Description
40A59 ROLLER CHAIN SPROCKET ; 59T 9.680" OD 23/32" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A59

BDI # 744398

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.395

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.628
Pitch Diameter - Millimeter: 238.633
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY