Page 1 of 2

Next

Compare
6204-2RS1/C3/LT20

COMPARE

6204-2RS1/C3/LT20

Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE

SKF

Part # 6204-2RS1/C3/LT20

BDI # 24556759

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY

COMPARE

B-2016 BULK

Description
B-2016 BULK NEEDLE ROLLER BEARING ; BULK PACK LUBE125 25/PAK

KOYO

Part # B-2016;PDL125

BDI # 23728331

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 1.5
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Bulk Packing
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
COM12-757

COMPARE

COM12-757

Description
COM12-757 SPHERICAL PLAIN BEARING ; 1.4375" OD W/LUBE GROOVES

QA1 PRECISION PROD

Part # COM12-757

BDI # 23705824

Features

Enclosure: Open
Housing Width - Millimeter: 15.062
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.438
Other Features: 2 Piece | Chrome Plated Ball | Lubrication Hole in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
6204/W64F

COMPARE

6204/W64F

Description
6204/W64F FOOD GRADE SOLID LUBE BEARING ; C0 STANDARD CLEARANCE

SKF

Part # 6204/W64F

BDI # 24540000

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6201 Z C3 SL

COMPARE

6201 Z C3 SL

Description
6201 Z C3 BALL BEARING W/SMART LUBE ; 12MM ID 32MM OD 10MM W SGL SHIELD

EBC

Part # 6201 Z C3 SL

BDI # 21488532

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 10
Other Features: Radial | Light Duty | Smart Lube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY